Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 342-XL Cordless Press Tool Kit With 18V Battery, Charger and Carry Case, No Jaws

  • Mfr # 65468

  • Zoro # G307044643


product price: $4,459.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel
Compatible Pipe Size
1/2 in to 4 in
Cycle Time
4 sec
Series
RP 342-XL
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65468
Zoro #
G307044643
UPC #
095691654687
Country of Origin
China

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Overall Height
10.5 in
Overall Width
3.4 in
Maximum Compatible Tube Size - PEX
2 in
Manufacturer Warranty Length
Full Lifetime
Minimum Compatible Tube Size - PEX
1/2 in
Overall Length
20.9 in
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Maximum Compatible Pipe Size - Black Steel
4 in
Maximum Compatible Tube Size - Copper
4 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel
Cycle Time
4 sec
Series
RP 342-XL
Voltage
18 V
Press Tool Type
Extended; Standard
Item
Cordless Press Tool Kit
Features
Convenient LED Light for Low Light Applications, Fast Presses upto 4 in Carbon Steel in One Trigger Pull, Simple Quick Switch, Versatile Compatible with all Ridgid Standard and Extended 32KN Attachment; 270° Head Rotation, Service Cycle Interval: 20,000 Cycles
Crimping Force
7,200 lb
Includes
(2) 18V 2.5Ah Advanced Lithium Battery (56513), 18V Lithium Battery Charger, Carrying Case
Tool Weight
11 lb
Battery Capacity
2.5 Ah
Throw Type
Long Throw
Pressing Capacities
1/2 to 2 in PEX, 1/2 to 4 in Carbon Steel, Copper And Stainless Steel
Handle Type
Pistol Grip
Material
Polyamide

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 4 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series RP 342-XL, Voltage 18 V, Press Tool Type Extended; Standard, Bare Tool / Battery Included Battery Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.