Ridgid
Cordless Press Tool Kit, 7200lb CrimpForc
Mfr # RP 350
Zoro # G600404441
Free Shipping & Returns
$3,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Use With Pipe/Tubing Material Carbon Steel, Copper, PEX, Stainless Steel
- Features Bluetooth Connectivity and Color-Coded Light Indicators for Operation, Brushless Motor Capable of Over 100000 Press Cycles, No Scheduled Maintenance, Robust LED Lighting for Low-Light Applications
- Approximate Cycle Time 4 sec
- Press Tool Jaw/Pipe Capacity 1/2 in to 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer Cone Type M (38807B)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Polished Chrome Sink Flange (10-US-EL-10-DS-3B-PC)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-100 3/4)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- RIDGID Cordless Press Tool Kit, CycleTime4.5sec (RP 351)
- RIDGID Press Tool Jaw (76672)
- RIDGID Press Tool Jaw (16963)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- RIDGID Press Tool Jaw (28048)
- RIDGID Press Tool Strut Cutting Attachment (64118)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- Ridgid Plumbing Tools