Shop RIDGID
See all product information
Create Account
Cutting Oil, 5 gal, Pail, 5 PK
- Mfr # 632-41600
- Zoro # G922450546
product price:Â
$
230.99
/pk of 5, $46.20/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632-41600
- Zoro #
- G922450546
- UPC #
- 095691416001
- Country of Origin
- United States
- Item
- Cutting Oil
- Container Type
- Pail
- Form
- Liquid
Dimensions
- Container Size
- 5 gal
Description
Thread Cutting Oil, Dark, 5 gal Pail
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.