Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 52817R
- Zoro # G323944408
product price:Â
$
33.99
/ea
Key Features
Compatible Cleaner Series
K-45
Compatible Manufacturer Part Number
78048, 78053, 78058
Fits Brand
Ridgid
Minimum Drain Line Inside Diameter
2 in
Features
For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52817R
- Zoro #
- G323944408
- UPC #
- 0095691528179
- Country of Origin
- United States
- Item
- Drain Cutter
- Compatible Cleaner Series
- K-45
- Compatible Manufacturer Part Number
- 78048, 78053, 78058
- Fits Brand
- Ridgid
- Features
- For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe
- Tool Series
- T-231
- Product Type
- Cutter
- Application
- Bathroom Sinks, Bathtub Drains, Kitchen Sinks, Urinals
- Head Type
- C Cutter
- Compatible Product Type
- Drum Machine
Dimensions
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Connection Size
- 5/8 in
- Cutter Length
- 2 1/2 in
- Fits Chest Size
- For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe
Description
Drain Cutter, Head Type C Cutter, Compatible Cleaner Series K-45, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Bathroom Sinks, Bathtub Drains, Kitchen Sinks, Urinals, Cutter Length 2 1/2 in, Features For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.