Water Jetter Nozzles
- Mfr # 82837
- Zoro # G924146553
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Nozzle Connection Size
1/8 in
Coupling Type
Female
Product Type
Spinning Nozzle
Compatible Jetter Series
KJ-1750
Compatible Jetter Manufacturer Part Number
KJ-1750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82837
- Zoro #
- G924146553
- UPC #
- 0095691828378
- Country of Origin
- United States
Dimensions
- Nozzle Connection Size
- 1/8 in
Details
- Item
- Spinning Nozzle
- Coupling Type
- Female
- Product Type
- Spinning Nozzle
- Compatible Jetter Series
- KJ-1750
- Compatible Jetter Manufacturer Part Number
- KJ-1750
- Nozzle Types Included
- Spinning
Description
Water Jetter Nozzles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.