Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 61960
- Zoro # G723944480
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Application
Drain Cleaning
Compatible Cleaner Series
K-1500G
Head Type
Spiral Saw Tooth Cutter
Cutter Length
4 in
Minimum Drain Line Inside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61960
- Zoro #
- G723944480
- UPC #
- 0095691619600
- Country of Origin
- United States
Dimensions
- Cutter Length
- 4 in
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Fits Chest Size
- For Main Sewers Blocked by Roots, Leaf Debris, Sticks, Sawdust, Cloth and Sacking
Details
- Item
- Drain Cutter
- Application
- Drain Cleaning
- Compatible Cleaner Series
- K-1500G
- Head Type
- Spiral Saw Tooth Cutter
- Features
- For Main Sewers Blocked by Roots, Leaf Debris, Sticks, Sawdust, Cloth and Sacking
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 59175, 67388, 84295, 91027
- Compatible Product Type
- Sectional Machine
- Fits Brand
- Ridgid
- Product Type
- Cutter
- Tool Series
- T-16
Description
Drain Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 4 in, Features For Main Sewers Blocked by Roots, Leaf Debris, Sticks, Sawdust, Cloth and Sacking, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.