Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 62865
- Zoro # G323944477
product price:Â
$
55.25
/ea
Key Features
Cutter Length
2 1/2 in
Application
Drain Cleaning
Head Type
Grease Cutter, H-Cutter
Minimum Drain Line Inside Diameter
3/4 in
Tool Series
T-104
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62865
- Zoro #
- G323944477
- UPC #
- 0095691628657
- Country of Origin
- United States
Dimensions
- Cutter Length
- 2 1/2 in
- Minimum Drain Line Inside Diameter
- 3/4 in
- Maximum Drain Line Inside Diameter
- 4 in
- Connection Size
- 7/8 in
Details
- Item
- Drain Cutter
- Application
- Drain Cleaning
- Head Type
- Grease Cutter, H-Cutter
- Tool Series
- T-104
- Fits Brand
- Ridgid
- Compatible Manufacturer Part Number
- 53107, 53112, 53117, 53122, 53127, 59462, 61482, 61487, 61502, 63822, 63827, 66492, 66497, 66512, 66517
- Product Type
- Cutter
- Compatible Product Type
- Sectional Machine
- Compatible Cleaner Series
- K-60
Description
Drain Cutter, Head Type Grease Cutter, H-Cutter, Compatible Cleaner Series K-60, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Drain Cleaning, Cutter Length 2 1/2 in, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-104
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.