Shop RIDGID
See all product information
Create Account
Drain Cleaning Mitt, Right-Hand, Leather with Steel Studs
Mfr # 59295
Zoro # G3483042
product price:Â
$
44.99
/ea
Key Features
For Use With
Mfr. No. K-50-8/59000 Drain Cleaning Machine
Material
Leather with Steel Studs
Compatible Cleaner Series
K-50
Compatible Cleaner Manufacturer Part Number
K-50-8
Product Type
Right-Hand RIDGID Drain Cleaning Mitt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59295
- Zoro #
- G3483042
- UPC #
- 095691592958
- Country of Origin
- Korea, Republic of
Details
- Item
- Drain Cleaning Mitt
- For Use With
- Mfr. No. K-50-8/59000 Drain Cleaning Machine
- Material
- Leather with Steel Studs
- Type
- Right Hand
- Compatible Cleaner Series
- K-50
- Compatible Cleaner Manufacturer Part Number
- K-50-8
- Product Type
- Right-Hand RIDGID Drain Cleaning Mitt
- Features
- Drain Cleaning Mitt For Use When Cleaning With Sectional Cable, Right Hand Mitt
Description
Drain Cleaning Mitt, Product Type Right-Hand RIDGID Drain Cleaning Mitt, Compatible Cleaner Manufacturer Part Number K-50-8, Compatible Cleaner Series K-50, Material Leather with Steel Studs, For Use With Mfr. No. K-50-8/59000 Drain Cleaning Machine