Drain Inspection Camera System

  • Mfr # 79128
  • Zoro # G023356808
product price: 
$
4,470.99
/ea
Free Shipping & Returns

Key Features

Camera Water Resistance Depth
328 ft
Maximum Pipe Capacity
4 in
Power Source
Li-Ion Battery
Display Size
3 1/2 in
Tilt Sensing
Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79128
Zoro #
G023356808
UPC #
0095691003959
Country of Origin
United States

Dimensions

Camera Water Resistance Depth
328 ft
Display Size
3 1/2 in
Cable Diameter
0.27 in
Cable/Push Rod Length
100 ft
Overall Height
19 3/4 in
Overall Width
8 3/4 in
Overall Length
13 1/4 in
Camera Diameter
25 mm
Wire Rope Length
13 1/4 in
Length
13 1/4 in
Fits Chest Size
Durability and Reliable for a Long Service Life, HDR - High Dynamic Range Image Sensor Offers Bright, Clear in-Pipe Imaging in Difficult Lighting Conditions, Portability, Simplification

Details

Maximum Pipe Capacity
4 in
Power Source
Li-Ion Battery
Tilt Sensing
Included
Material
Plastic, Stainless Steel
Camera Head Locator
Included
Number of Batteries Included
1
Cordless Tool Kit Contents
Battery, Charger
Includes
(2) Pipe Guides, 12V Battery, 12V Charger, CA-350 Adapter, CA-350 Handheld, Camera Reel, Docking Handle, Interconnect Cable
Reel Type
Enclosed Drum
Function
Image Recording; Video Recording
Distance Counting
Yes
Minimum Operating Temperature
32 Degrees F
Cable Type
Flexible Push Cable
Compatible Product Type
Monitor
Camera Type
Fixed
Minimum Pipe Capacity
1 1/2 in
Item
Pipe Inspection System
Features
Durability and Reliable for a Long Service Life, HDR - High Dynamic Range Image Sensor Offers Bright, Clear in-Pipe Imaging in Difficult Lighting Conditions, Portability, Simplification
Data Transmission
Wi-Fi(R)
Camera Material
Stainless Steel
Compatible Manufacturer Model Number
55898, 72918
Light Type
LED
Tool Series
SeeSnake(R) Standard
Maximum Operating Temperature
115 Degrees F
Battery Type
Lithium Ion
Display Interface
Keyboard
Resolution
640 × 480
Product Type
Camera Reel and Monitor Systems
Display Type
LCD
Shell Material
Plastic, Stainless Steel

Description

Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 3 1/2 in, Display Type LCD, Display Interface Keyboard, Data Transmission Wi-Fi(R), Tool Series SeeSnake(R) Standard, Camera Diameter 25 mm, Resolution 640 × 480, Distance Counting Yes, Power Source Li-Ion Battery, Number of Batteries Included 1, Compatible Manufacturer Model Number 55898, 72918

Ratings & reviews