Ridgid
Exposed Ratchet Threader Set, 1/8 to 2 in
Mfr # 12-R
Zoro # G3967078
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Alloy Dies, Die Heads, Ratchet Assembly, Ratchet Handle
- Features All Threader Sets use Same 12-R Dies in Die Head
- Application Pipe Threading
- Die Material Alloy Steel
- Die Head Sizes 1/8 in to 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- MASON Vibration Isolator, Spring, 230 to 310 lb. (5XR56)
- DRILL AMERICA m30x3.5 HSS 4 Flute Hand Tap Set (DWTS30X3.5)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-07-09)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- RIDGID Threading Die Head, 2 1/2-4 In (714)
- RIDGID Threading Machine Die Head, Machine, Alloy (817)
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- RIDGID Manual Threader Die Head, 1-1/2 In, NPT (12-R: (NPT))
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- Ridgid Pipe Threading Equipment