Shop RIDGID

K-1500 A Frame W/Tool Set & Mitt, 115V, 710RPM, 3/4HP, 1-1/4", 105'L x 1-1/4"W Cable

  • Mfr # 23702

  • Zoro # G002678044


product price:  $7,257.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23702
Zoro #
G002678044
UPC #
95691237026
Country of Origin
United States

Description

RIDGID® K-1500 A FRAME W/TOOL SET & MITT, 710RPM, 3/4HP, 1-1/4", 105'L X 1-1/4"W CABLE, 115V
    FEATURES: THE FINEST ALL-AROUND SEWER AND DRAIN CLEANING MACHINE. ONE MAN CAN EASILY CLEAN THE HEAVIEST BLOCKAGES INDOORS OR OUT. HIGH-SPEED CLEANING GETS THE JOB DONE FASTER.BETTER. UNIQUE, EASY-TO-USE, INSTANT-ACTING CABLE CLUTCH MAXIMIZES OPERATOR CONTROL: PULL HANDLE DOWN, CABLE SPINS AT CONSTANT 710 RPM, RELEASE HANDLE FREES CABLE INSTANTLY, NO OVERRUN TO LOOP OR BREAK CABLE. WHEELS TO THE JOB SITE SETS UP FAST, CLEANS UP FAST. LOW-PROFILE B FRAME DESIGN WILL FIT MOST CRAWL SPACES, LOADS AND UNLOADS FROM TRUCK EASILY. UPRIGHT A FRAME FEATURES CABLE CARRIER STORAGE DURING TRANSPORT, IDEAL FOR IN-HOUSE APPLICATIONS. EQUIPPED TO RUN, EASY TO HANDLE, 15-FOOT SECTIONS OF 1 1/4 CABLE TO CLEAN 3 TO 8 (32M-200MM) LINES TO 200 FEET (61M). EASY CLUTCH JAW CHANGE-OUT ADAPTS K-1500 TO RUN 15-FOOT SECTIONS OF 7/8 (4.6/22MM) CABLE THROUGH 2 TO 4 LINES UP TO 175 FEET (50-100MM, 53M). EQUIPPED WITH 3/4 HP MOTOR; 115V MODELS. CSA APPROVED. APPROVED TO UL STANDARDS (NRTLC).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.