Shop RIDGID

Model No 918 Roll Groover

  • Mfr # 47222

  • Zoro # G502663700


product price:  $8,909.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47222
Zoro #
G502663700
UPC #
95691472229
Country of Origin
United States

Description

RIDGID® MODEL NO. 918 ROLL GROOVER RIDGID MODEL NO. 918 ROLL GROOVERTHE RIDGID MODEL 918 HYDRAULIC ROLL GROOVER FEATURES A POWERFUL 15-TON HYDRAULIC RAM IN A COMPACT, EASY TO TRANSPORT UNIT. WITH ONE MAN SET-UP AND OPERATION, THE 918 IS THE IDEAL GROOVER FOR JOB SITE REQUIREMENTS. THE 918 MOUNTS QUICKLY TO RIDGID 300 POWER DRIVE, 535, 1822, OR 1224 THREADING MACHINES. DESIGNED TO PROVIDE MAXIMUM EFFICIENCY, THE 918 IS CAPABLE OF GROOVING UP TO 12" SCHEDULE 10 AND 8" SCHEDULE 40 STANDARD WALL PIPES. ROLL SET CHANGEOUT IS ACCOMPLISHED IN SECONDS. SPECIFICATIONS CAPACITY: ' 1"-12" SCHEDULE 10 STEEL, STAINLESS STEEL, PVC. ' 1"-8" SCHEDULE 40 STEEL, PVC. ' 1"-2" SCHEDULE 40 STAINLESS STEEL. ' 2"-6" COPPER (TYPES K, L, M, DWV). ' 2 1/2"-6" SCHEDULE 80 PVC. WEIGHT: 81 LBS. (37 KG). STANDARD EQUIPMENT ONE 2"-6" SCHEDULE 10/40 ROLL SET. ONE 8"-12" SCHEDULE 10 (8" SCHEDULE 40) ROLL SET. TOOLS FOR ROLL SET CHANGE. ONE CARRYING CASE FOR ROLL SETS.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.