Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact PEX Crimp Jaw, For 1 in PEX Pipe

  • Mfr # 17018

  • Zoro # G3688605


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
1 in
Compatible Fitting System
Viega PureFlow
Compatible Press Tool Type
Compact
Press Tool Type
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17018
Zoro #
G3688605
UPC #
095691170187
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 in
Overall Length
6 in
Manufacturer Warranty Length
Full Lifetime
Overall Width
4 in
Overall Height
1 in

Details

Compatible Material Type
PEX
Compatible Fitting System
Viega PureFlow
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Item
PEX Crimp Jaw
Material
Steel
Compatible Tool Manufacturer Part Number
100B, RP 240, RP 241

Description

The RIDGID - 17018 is a PEX Crimp Jaw, a specialized tool attachment used in plumbing applications. It's designed to secure PEX (cross-linked polyethylene) fittings onto PEX tubing by applying precise pressure for a tight seal. This is intended to help create connections and is an tool for professionals working with PEX piping systems in both commercial and residential settings.

Key Features of the RIDGID - 17018 PEX Crimp Jaw:

  • Compatible Fitting System: Intended for use with the Viega PureFlow fitting system.
  • Compatible Material Type: Made for use with cross-linked polyethylene (PEX).
  • Compatible Pipe Size: Can be used with pipes that have a diameter of 1 inch.
  • Compatible Press Tool Type: Compatible with certain compact press tools for various plumbing tasks.
  • Material: Made from steel.
  • Overall Length: Has an overall length of 6 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.