Pipe Dies
- Mfr # 33057
- Zoro # G424146657
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Die Material
Stainless Steel
Application
Pipe
Compatible Threader Series
1224
Compatible Thread Direction
Right Hand
Number of Dies
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33057
- Zoro #
- G424146657
- UPC #
- 0095691330574
- Country of Origin
- United States
Dimensions
- For Pipe Size
- 2 1/2 to 4 in
Details
- Item
- Pipe Dies
- Die Material
- Stainless Steel
- Application
- Pipe
- Compatible Threader Series
- 1224
- Compatible Thread Direction
- Right Hand
- Number of Dies
- 4
- Compatible Threader Type
- Threading Machine
- Thread Type
- NPT
- Compatible Die Head Manufacturer Part Number
- 714
- For Workpiece Material
- Stainless Steel
Description
Pipe Dies, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Stainless Steel, Compatible Threader Series 1224, Application Pipe, Number of Dies 4, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 714
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.