Shop RIDGID
See all product information
Create Account
Pipe Dies
- Mfr # 50012
- Zoro # G623552129
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Pipe Size
1/2 in to 3/4 in
Thread Type
NPT
Compatible Material Type
H.S. For Plastic Coated Pipe RH
Number of Dies
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50012
- Zoro #
- G623552129
- UPC #
- 0095691500120
- Country of Origin
- United States
- Item
- Pipe Dies
- Compatible Die Head Manufacturer Part Number
- 504A, 711, 713, 811A, 815A, 816, 817, 842
- Thread Type
- NPT
- Compatible Material Type
- H.S. For Plastic Coated Pipe RH
- Number of Dies
- 1
- Compatible Thread Direction
- Right Hand
- Compatible Threader Series
- 1224, 300, 535
- Application
- Pipe
- Compatible Threader Type
- Threading Machine
- Die Head Compatibility
- Universal
- For Workpiece Material
- Steel
Dimensions
- Compatible Pipe Size
- 1/2 in to 3/4 in
- For Pipe Size
- 1/2 in to 3/4 in
Description
Pipe Dies, Compatible Pipe Size 1/2 in to 3/4 in, Compatible Material Type H.S. For Plastic Coated Pipe RH, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Universal, Compatible Threader Series 1224, 300, 535, Application Pipe, Number of Dies 1, Threads Per Inch 14, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4CW40, 4Z974, 5A195, 40GL58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.