Ridgid

Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in


product price: $3,049.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120 V
  • Includes Oiler, Adapter for 00-R and 00-Rb, Adapter for 0-R, Adapter for 11-R and R-200, Adapter for 111-R, 15/16 in Square Drive Adapter, Support Arm, Carrying Case, 1 gal Premium Thread Cutting Oil
  • HP 1/2 hp
  • Phase Single-Phase
  • Features Portable
See all product information

Product Information

Dimensions

Bolt Size 1/4 in to 1 in
Rod Size 1/4 in to 1 in
Overall Width 4 in
For Nominal Pipe Size 1/8 in to 2 in
Overall Length 28.25 in
Overall Height 7.82 in
Maximum Compatible Pipe Size 2 in
Die Head Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Die Head Sizes 1/2 in to 2 in
Minimum Bolt Size 1/4 in
Minimum Compatible Pipe Size 1/8 in
Maximum Bolt Size 1 in

Details

Item Portable Pipe Threading Machine
Voltage 120 V
Includes Oiler, Adapter for 00-R and 00-Rb, Adapter for 0-R, Adapter for 11-R and R-200, Adapter for 111-R, 15/16 in Square Drive Adapter, Support Arm, Carrying Case, 1 gal Premium Thread Cutting Oil
HP 1/2 hp
Phase Single-Phase
Features Portable
Corded/Cordless Corded
Capacity Pipe 1/8" to 2", Bolt 1/4" to 1"
Characteristics Rugged Cast Aluminum Housing, Right/Left Hand Threads Cut
Pipe Threading Machine Die Heads Included 1/2 in to 2 in 12R
Threading Machine Type Handheld Operation
Hz 50/60
Chuck Hammer Type
Corded/Banded Corded
Standards CSA Certified, NRTLC, UL Listed
No Load RPM 28
Switch Type Double Throw Reversible
Pipe Threading - Item Handheld Pipe Threading and Cutting Machine
No. of Speeds 1
Pipe Threading Machine Dies Included 1/2 in to 2 in 12R
Pipe Threading Product Grouping Pipe Threading and Cutting Machines
Amps 13 A
Pipe Equipment Series 700
Pump Gear
Reversing Yes
Threading Equipment Included Case, Die Heads, Support Arm
Compatible Die Head Type 12R
Power Source Corded
Number of Speeds 1
Thread Standard of Included Dies NPT
Housing Material Cast Aluminum
Mount Type Handheld
Tool Series 700
Horsepower 1/2 hp
Tool Weight 25 lb
Power Output 1,500 W
Number of Die Heads 6
Machine Type Portable Handheld Power Drive
Motor Type Universal
Through-the-Head Oiling No
Reversible Yes
Current 13 A
Portability Portable
Frequency 60 Hz
Free Speed 36 RPM
Kit Contents Bare Tool

Description

Portable Pipe Threading Machine, Compatible Die Head Type 12R, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Current 13 A, Die Head Sizes 1/2 in to 2 in, Die Head Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Free Speed 36 RPM, Frequency 60 Hz, Horsepower 1/2 hp, Housing Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.