Ridgid

Model 700 Hand-Held Power Drive, 41935, Portable Pipe Threading Machine, 120 V


product price: $1,710.71
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120 V
  • HP 1/2 hp
  • Phase Single-Phase
  • Features Portable
  • Corded/Cordless Corded
See all product information

Product Information

Dimensions

Rod Size 1/4 in to 1 in
Overall Length 28.25 in
For Nominal Pipe Size 1/8 in to 2 in
Overall Width 6.5 in
Bolt Size 1/4 in to 1 in
Overall Height 7.82 in
Maximum Bolt Size 1 in
Maximum Compatible Pipe Size 2 in
Minimum Compatible Pipe Size 1/8 in
Minimum Bolt Size 1/4 in
Die Head Sizes Not Included

Details

Item Portable Pipe Threading Machine
Voltage 120 V
HP 1/2 hp
Phase Single-Phase
Features Portable
Corded/Cordless Corded
Capacity Pipe 1/8" to 2", Rod 1/4" to 1"
No. of Speeds 1
Characteristics Die Heads and Adapters Lock in Securely, Rigid Model 12R Die Heads Fit without Adapter
Pipe Threading - Item Handheld Pipe Threading Machine
No Load RPM 32
Corded/Banded Corded
Pipe Threading Machine Dies Included No Dies Included
Hz 25 to 60
Pipe Threading Machine Die Heads Included No Die Heads Included
Reversing Yes
Amps 13 A
Switch Type Double Throw Reversible
Threading Machine Type Handheld Operation
Standards CSA Certified, NRTLC, UL Listed
Pipe Equipment Series 700
Pipe Threading Product Grouping Pipe Threading and Cutting Machines
Free Speed 36 RPM
Number of Die Heads 0
Motor Type Universal
Machine Type Portable Handheld Power Drive
Compatible Die Head Type 12R
Housing Material Cast Aluminum
Mount Type Handheld
Number of Speeds 1
Kit Contents Bare Tool
Threading Equipment Included Power Drive Only
Horsepower 1/2 hp
Reversible Yes
Frequency 60 Hz
Power Source Corded
Power Output 1,500 W
Through-the-Head Oiling No
Tool Weight 25 lb
Tool Series 700
Current 13 A
Portability Portable

Description

Portable Pipe Threading Machine, Compatible Die Head Type 12R, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Current 13 A, Die Head Sizes Not Included, Die Head Sizes Included Not Applicable, Free Speed 36 RPM, Frequency 60 Hz, Horsepower 1/2 hp, Housing Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.