Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Plastic Tube Cutter, 1-5/8 In, 12V Li-Ion TC-40/36533

Plastic Tube Cutter, 1-5/8 In, 12V Li-Ion (Discontinued)

  • Mfr # TC-40/36533
  • Zoro # G3644304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-40/36533
Zoro #
G3644304
UPC #
095691365330
Country of Origin
Unknown

Details

Includes
12V Li-Ion Battery, Charger, Plastic Carrying Case
Blade Material
Carbon Steel
Application
Cutting Plastic Pipe And Tube
Features
X-CEL Quick-Change Blade and Pin, 75W Motor, One-Handed Operation, LED
Item
Plastic Tubing Cutter
Battery Included / Bare Tool
Battery Included

Description

Plastic Tubing Cutter, Blade Material Carbon Steel, Features X-CEL Quick-Change Blade and Pin, 75W Motor, One-Handed Operation, LED, Includes 12V Li-Ion Battery, Charger, Plastic Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.