Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaPress XL Ring Kit With 2-1/2 in to 4 in Rings and Case

  • Mfr # 66868

  • Zoro # G304104777


product price: $2,900.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel
Compatible Pipe Size
2-1/2 to 4 in
Compatible Fitting System
Viega MegaPress XL
Compatible Press Tool Type
Extended
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66868
Zoro #
G304104777
UPC #
095691668684
Country of Origin
United States

Dimensions

Compatible Pipe Size
2-1/2 to 4 in

Details

Compatible Material Type
Carbon Steel
Compatible Fitting System
Viega MegaPress XL
Compatible Press Tool Type
Extended
Item
Press Ring Kit
Number of Pieces
4
Material
Steel
Includes
Carrying Case, 2 1/2 in, 3 in, 4 in Rings; 4PCS
Compatible Tool Manufacturer Part Number
RP 330, RP 340, RP 350, RP 351

Description

Press Ring Kit, Product Type Rings, Compatible Fitting System Viega MegaPress XL, Compatible Material Type Carbon Steel, Compatible Pipe Size 2 1/2 in to 4 in, Kit Pipe or Tubing Sizes Included 2 1/2 in, 3 in, 4 in, Material Steel, Compatible Press Tool Type Extended, Compatible Tool Grainger Part Number 60UG31, 60UG32, 60UG33, 60UG34, 60UG35, 61HR10, 61HR11, 61HR12, 61HR13, 61HR14, 61HR15, 61HR16, 792UZ1, 792UZ2, Compatible Tool Manufacturer Part Number RP 330, RP 340, RP 350, RP 351

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.