Shop RIDGID

Press Tools

  • Mfr # 72558
  • Zoro # G924146386

product price: 
$
1,954.99
/ea
Free Shipping & Returns

Key Features

For Minimum Tube Size - PEX
1/2 in
Charger Manufacturer Part Number
55193
Power Source
Cordless
Number of Batteries Included
1
Grip Style
Ergonomic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72558
Zoro #
G924146386
UPC #
0095691725585
Country of Origin
Germany

Dimensions

For Minimum Tube Size - PEX
1/2 in
Overall Width
2.5 in
Manufacturer Warranty Length
Full Lifetime
Overall Height
13 in
Overall Length
4.25 in
For Maximum Tube Size - PEX
3/4 in
Jaws Size
1/2 in, 3/4 in
For Copper Tube Size - Minimum
1/2 in
For Copper Tube Size - Maximum
3/4 in
Fits Chest Size
Agile - 210 Degrees Head Swivel for Access to Tight Spaces, Ergonomic - SlimGrip(TM) Handle and Optimized Trigger for Balance and Control, Simple - One-Handed Jaw Opening and Operation for Reach and Ease of use
Length
4.25 in

Details

Item
Cordless Press Tool
Charger Manufacturer Part Number
55193
Power Source
Cordless
Number of Batteries Included
1
Grip Style
Ergonomic
Battery Capacity
2.5 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Battery Charger, (4) Jaws
Number of Chargers Included
1
Crimping Force
3,400 lb
Jaws Material Application
CTS
Tool Weight
16.5 lb
Cycles per Charge
160
Handle Type
Inline
Voltage
12 V DC
Product Type
Press Tool Kit
Compatible Battery Brand
RIDGID
Includes
1/2 in Mini Jaw for ProPress, 1/2 in Mini Jaw for PureFlow, 12V Advanced Lithium 2.5 Ah Battery, 12V Advanced Lithium Battery Charger, 3/4 in Mini Jaw for ProPress, 3/4 in Mini Jaw for PureFlow, RP 115 Battery Kit with 1/2 to 3/4 in ProPress Jaws
Standards
REACH
Includes Jaws
Jaws Included
Cycle Time
4.5 sec
Head Rotation
210 Degrees
Battery Manufacturing Model Number
55183
Tool Series
RP 115
Service Cycle Interval
20,000 Cycles
Jaws Fitting Type
ProPress, PureFlow
Features
Agile - 210 Degrees Head Swivel for Access to Tight Spaces, Ergonomic - SlimGrip(TM) Handle and Optimized Trigger for Balance and Control, Simple - One-Handed Jaw Opening and Operation for Reach and Ease of use
For Workpiece Material
Copper, Stainless Steel
Includes Battery
Battery Included

Description

Cordless Press Tool, Crimping Force 3,400 lb, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Battery Charger, (4) Jaws, Tool Series RP 115, Voltage 12 V DC, Compatible Battery Brand RIDGID, Battery Platform Not Applicable, Tool Weight 16.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.