Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Acting Tubing Cutter for Metal, 1-3/8 in OD Cutting Cap, 6-1/4 in L

  • Mfr # 29963

  • Zoro # G2163506


product price: $70.79
/ea

Key Features

Cutting Capacity
1/4 in to 1-3/8 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Includes
X-CEL(R) Knob
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29963
Zoro #
G2163506
UPC #
095691299635
Country of Origin
China

Dimensions

Tool Width
6 in
Tool Height
2 in
Tool Length
6-1/2 in

Details

Cutting Capacity
1/4 in to 1-3/8 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Includes
X-CEL(R) Knob
Blade Material
Steel
Material Application
Stainless Steel
Handle Design
Knob
Item
Tubing Cutter
Replacement Wheel
Mfr. No. E635/29973
Features
6 Individual Bearings, Contoured Frame, Ergonomic Knob
Tool Weight
0.88 lb
Maximum Cutting Capacity
1 3/8 in
Replacement Blade
Mfr. No. E-635
Minimum Cutting Capacity
1/4 in

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Stainless Steel, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 3/8 in, Tool Length 6 1/2 in, Tool Height 2 in, Tool Width 6 in, Body Material Aluminum, Blade Material Steel, Features 6 Individual Bearings, Contoured Frame, Ergonomic Knob, Handle Design Knob, Includes X-CEL(R) Knob, Replacement Blade Mfr. No. E-635, Tool Weight 0.88 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.