Shop RIDGID
See all product information
Create Account
Roll Groover Set
- Mfr # 92442
- Zoro # G024146422
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Grooving Capacities
8 to 12 in Sch. 10 Steel/Stainless Steel/PVC
For Pipe Size - Minimum
8 in
Compatible Threader Series
Ridgid Model 915
For Pipe Size - Maximum
12 in
Compatible Pipe Schedule
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92442
- Zoro #
- G024146422
- UPC #
- 0095691924421
- Country of Origin
- United States
Dimensions
- For Pipe Size - Minimum
- 8 in
- For Pipe Size - Maximum
- 12 in
Details
- Item
- Roll Groover Set
- Grooving Capacities
- 8 to 12 in Sch. 10 Steel/Stainless Steel/PVC
- Compatible Threader Series
- Ridgid Model 915
- Compatible Pipe Schedule
- 10
- Groover Type
- Manual Roll Groovers
Description
Roll Groover Set, Compatible Pipe Schedule 10, Compatible Threader Series Ridgid Model 915, Groover Type Manual Roll Groovers, Grooving Capacities 8 to 12 in Sch. 10 Steel/Stainless Steel/PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.