SeeSnake(R) microREEL CA with CA-350
Mfr # 70728
Zoro # G521907755
product price: $8,328.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70728
Zoro #
G521907755
UPC #
095691707284
Country of Origin
United States
Description
Camera Reel and Monitor Systems, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, WiFi, Wired, Tool Series SeeSnake(R), Camera Diameter 0.98 in, Resolution 640 x 480, Distance Counting Yes, Power Source Li-Ion Battery, Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.