Zoro Homepage

Soil Pipe Cutter, 1-1/2" to 6" Capacity

  • Mfr # 59698

  • Zoro # G3702218


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-1/2 in to 6 in
Cutting Action
One Stroke Chain Cutter
Body Material
Steel
Blade Material
Forged Steel
Material Application
Cast-Iron, Cement, Clay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59698
Zoro #
G3702218
UPC #
095691596987
Country of Origin
United States

Dimensions

Tool Length
40 in
Tool Width
12 in
Tool Height
4 in

Details

Cutting Capacity
1-1/2 in to 6 in
Cutting Action
One Stroke Chain Cutter
Body Material
Steel
Blade Material
Forged Steel
Material Application
Cast-Iron, Cement, Clay
Handle Design
Knob
Item
Pipe Cutter
Features
Adjusting Knob, Articulating Outward Facing Hooks, Set the Cutter Once Repeated Cuts
Replacement Wheel
Mfr. No. 33220
Replacement Chain
Mfr. No. 34575
Handle Material
Aluminum
Replacement Blade
Mfr. No. 33220
Minimum Cutting Capacity
1 1/2 in
Tool Weight
29 lb
Maximum Cutting Capacity
6 in

Description

Pipe Cutter, Product Type Soil Pipe Cutter, Material Application Cast-Iron, Cement, Clay, Cutting Action One Stroke Chain Cutter, Minimum Cutting Capacity 1 1/2 in, Maximum Cutting Capacity 6 in, Tool Length 40 in, Tool Height 4 in, Tool Width 12 in, Body Material Steel, Blade Material Forged Steel, Features Adjusting Knob, Articulating Outward Facing Hooks, Set the Cutter Once Repeated Cuts, Handle Design Knob, Handle Material Aluminum, Replacement Blade Mfr. No. 33220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.