This item is Discontinued.

Ridgid Soil Pipe Cutter, 18in L, Steel 42878

Soil Pipe Cutter, 18in L, Steel (Discontinued)

  • Mfr # 42878
  • Zoro # G0070850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42878
Zoro #
G0070850
UPC #
095691428783
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
8"

Details

Cutting Capacity
1 1/2 in to 4 in
Cuts
Cast Iron
Body Material
Steel
Includes
Ratchet
Handle Material
Steel
Cutting Action
Ratcheting
Handle Design
Ergonomic
Blade Material
Hardened Steel
Features
Feed Screw is Equipped with A Hand Knob for Fast Manual Adjustment
Item
Soil Pipe Cutter
Standards
Patented
Replacement Chain
Mfr. No. 33675
Replacement Wheel
Mfr. No. 33220
Corded/Banded
Corded
Characteristics
Cuts 8" Pipe When Driven by an Impact Driver or 4" with Ratchet, Removable Handle, Low Profile Cutter Wheels, 2-Directional Operation for Clean Cut
Reversing
No
Capacity
Pipe Up to 8" dia.

Description

Soil Pipe Cutter, Cutting Action Ratcheting, Body Material Steel, Blade Material Hardened Steel, Features Feed Screw is Equipped with A Hand Knob for Fast Manual Adjustment, Handle Design Ergonomic, Handle Material Steel, Includes Ratchet, Replacement Chain Mfr. No. 33675, Standards Patented

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.