Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ridgid Soil Pipe Cutter, 40 In. L, Steel 74207

Soil Pipe Cutter, 40 In. L, Steel (Discontinued)

  • Mfr # 74207
  • Zoro # G1264541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74207
Zoro #
G1264541
UPC #
095691742070
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Length (In.)
40

Details

Cutting Capacity
1 1/2 in to 6 in
Cuts
Clay, Concrete, No-Hub Soil Pipe
Body Material
Forged Steel
Handle Material
Steel
Cutting Action
One Stroke
Handle Design
Ergonomic
Features
Makes Repeated Cuts, Expand Capacity to 8 in With Chain Extension Assembly
Replacement Chain
Mfr. No. 34575
Item
Soil Pipe Cutter

Description

Soil Pipe Cutter, Cutting Action One Stroke, Body Material Forged Steel, Features Makes Repeated Cuts, Expand Capacity to 8 in With Chain Extension Assembly, Handle Design Ergonomic, Handle Material Steel, Includes -, Replacement Chain Mfr. No. 34575

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.