Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Standard 1 in. Iron Megapress Press Jaw, Black QMP-37968

Standard 1 in. Iron Megapress Press Jaw, Black (Discontinued)

  • Mfr # QMP-37968
  • Zoro # G809522830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMP-37968
Zoro #
G809522830
UPC #
753464341614
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Length
2in
Overall Width
5 in

Details

Compatible Fitting System
Viega MegaPress & MegaPress® G Fittings
Series
MegaPress
Press Tool Type
Standard
Item
Press Jaw
For Use With
Viega MegaPress & MegaPress® G Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.