Zoro Homepage

Tube Bender, Geared Ratchet, 5/8 In Tube

  • Mfr # 35170

  • Zoro # G2277886


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Type
Geared Ratchet
Outside Dia. Tubing (In.)
5/8 in
Centerline Bend Radius
3 in
Overall Length (In.)
22 in
Bend Angle (Deg.)
0 to 180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35170
Zoro #
G2277886
UPC #
095691351708
Country of Origin
United States

Dimensions

Outside Dia. Tubing (In.)
5/8 in
Centerline Bend Radius
3 in
Overall Length (In.)
22 in
Overall Length
22 in
Tubing Outside Diameter
5/8 in
Centerline Bend Radius1
3 in

Details

Item
Tube Bender
Type
Geared Ratchet
Bend Angle (Deg.)
0 to 180
Markings
Calibrated Angle Markings From 0 to 180 Degrees
Handle Type
Non Cushioned
Calibration Increments (Deg.)
15 Degrees
Features
Benders Produce Uniform Bends upto 180 Degrees with no Need to Anneal Tubing or use Special Temper Grade Tubing, High-Geared Mechanical Ratios Bend Heavy-Wall Steel Tube (Up to 1/8 in Wall Thickness), Stainless Steel Tube (Up to 3/32 in Wall Thickness) and Hard Copper Water Tube (Types K and L), Inch and Metric Sizes, Reduce Bending Effort to a Minimum
Construction
Cast Aluminum
Application
Tube Bending
Bend Mechanism Style
Ratchet-Driven
Calibration Increments
15 Degrees
Material
Cast Aluminum
Bend Type Markings
Calibrated Angle Markings from 0 to 180 Degrees
Power Source
Ratcheting
Bend Angle - Maximum
180 Degrees
Bend Angle - Minimum
0 Degrees
Compatible Tubing Material
Hard Copper, Heavy-Wall Steel, Stainless Steel

Description

Tube Bender, Bend Mechanism Style Ratchet-Driven, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 5/8 in, Compatible Tubing Material Hard Copper, Heavy-Wall Steel, Stainless Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3 in, Application Tube Bending, Calibration Increments 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.