This item is Discontinued.

Ridgid Tubing Cutter, Copper, Brass, Aluminum 33055

Tubing Cutter, Copper, Brass, Aluminum (Discontinued)

  • Mfr # 33055
  • Zoro # G1955441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33055
Zoro #
G1955441
UPC #
095691330550
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Length (In.)
11
Tool Height
1 1/2 in
Tool Length
11 in
Tool Width
4 in
Outside Dia. Cutting Capacity
0.25 in - 2.38 in

Details

Cutting Capacity
1/4 in to 2-3/8 in
Cuts
Aluminum, Brass, Copper
Body Material
Aluminum
Includes
Spare Cutter Wheel
Cutting Action
Enclosed Feed Standard Wheel Cutter
Handle Design
Knob
Blade Material
Steel
Replacement Wheel
Mfr. No. E-4546/33190, Mfr. No.E-3469/33185
Features
Enclosed Feed Screw, Grooved Rollers, Spare Cutter Wheel in Knob
Item
Tubing Cutter
Product Type
Tubing Cutter
Material Application
Aluminum, Copper, Multilayer Composite
Minimum Cutting Capacity
1/4 in
Replacement Blade
Mfr. No. E-3469
Maximum Cutting Capacity
2 7/16 in
Tool Weight
2 lb

Description

Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Multilayer Composite, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 2 7/16 in, Tool Length 11 in, Tool Height 1 1/2 in, Tool Width 4 in, Body Material Aluminum, Blade Material Steel, Features Enclosed Feed Screw, Grooved Rollers, Spare Cutter Wheel in Knob, Handle Design Knob, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. E-3469

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.