VIDEO DOORBELL - ANTIQUE BRASS

  • Mfr # 88RG003FC100

  • Zoro # G916265156


product price:  $105.99
/ea
Sold in multiples of 6 for $635.94
Free Shipping & Returns

Key Features

Color
Antique Brass
Width
2.4 in
Includes
Video Doorbell, Mounting Bracket with Level, Screwdriver Handle, Screwdriver Bit, Drill Bit, Micro USB Charging Cable, Installation Screws & Anchors, Quick Setup Guide
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88RG003FC100
Zoro #
G916265156
UPC #
852239005055
Country of Origin
China

Dimensions

Width
2.4 in
Height
5 in

Details

Item
Video Door Phone Sub Station
Color
Antique Brass
Includes
Video Doorbell, Mounting Bracket with Level, Screwdriver Handle, Screwdriver Bit, Drill Bit, Micro USB Charging Cable, Installation Screws & Anchors, Quick Setup Guide

Description

RING VIDEO DOOR BELL 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.