Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR
Mfr # 065-07
Zoro # G5780234
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color High Visibility Gray/ Red
- Glove Coating Finish Sandy
Product Information
- Brand Ringers Gloves
- MFR # 065-07
- Zoro # G5780234
- UPC # 646818065079
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 9 in |
Size- Alpha | XS |
Size- Numeric | 7 |
Details
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Palm Material Nitrile, Standards EN388, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (6016OXL)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Static ; Anti-Scratch (SB7080SDNT)
- RINGERS GLOVES Cut Resist. Gloves, M Size, Nitrile, PR (065-09)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (065-11)
- RINGERS GLOVES Gloves, L, PR (167)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 10, PR (R080)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 9, PR (R080)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-627V)
- Ringers Gloves Cut-Resistant Gloves