Ringers Gloves

Leather Gloves, Goatskin, 3XL, PR


product price: $29.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Cut Clute
  • Glove Leather Grade A
  • Insulated No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 4
See all product information

Product Information

Dimensions

Glove Size 13
Cuff Length 2 in

Details

Item Leather Gloves
Glove Cut Clute
Glove Leather Grade A
Insulated No
Sold As Pair
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Level A5
Thumb Style Wing
Glove Back Material Goatskin
Application Material Handling, Metal Working, Construction, Oil, Gas, Energy, Downstream, Machine Shop
Color White / White
Leather Palm Type Goatskin
Stitching Material Nylon
Leather Palm Process Grain
Standards ANSI/ISEA 105-2016, CE EN 388, EN ISO13997
Palm Material Goatskin
Includes Double Palm No
Rope Channel Reinforcement No
Low-Profile Impact Protection No
Internal Reinforcement Material HPPE
Cuff Style Hook-and-Loop
Includes Pull Strap No
EN 388 Rating 3X42E
Series R-Hide Classic
Glove Back Color White
Leather Color White
ANSI/ISEA Cut Load 2,200 g
Water Resistant No
Glove Materials Goatskin
ANSI/ISEA Abrasion Cycles 3,000
Cut-Resistance Coverage Palm Side
EN 388 Impact Rated No
Leather Glove Liner Type HPPE Liner
Cuff Material Leather
Leather Grade Premium
Oil Resistant No
Leather Glove Style Drivers
Includes Pinch Point Protection Yes
Glove Hand Style Left and Right
Includes Red Palm No
Knuckle Protection Material TPR
Waterproof No
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level 4
Includes ID Panel No
Finger Coverage Full Finger
Hand Protection Style Glove
Includes Keypad Nib No
Brand and Series Ringers Gloves R-Hide Classic
Thumb Sweat Wipe No
Windproof No
Includes Padded Palm No
ANSI/ISEA Impact Level Not Tested
Touchscreen Compatible No
Glove Liner Material HPPE
High-Visibility No
Leather Coverage Style Full Leather
Oil-Resistant No
Glove Features Pinch-Point Protection
Palm Color White
Palm/Back Material Goatskin
Minimum Temperature Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, CE EN 388, EN ISO13997, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Hook-and-Loop, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.