Roughneck Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, 2XL
Mfr # 270-12
Zoro # G5159646
product price:Â $54.69
/prKey Features
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Application
Rigging, Oil Fields, High Impact Applications, Construction, Manufacturing, Refineries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270-12
Zoro #
G5159646
UPC #
094723308277
Country of Origin
Hong Kong
Dimensions
Glove Size
2XL
Glove Length
10 1/2 in
Size- Alpha
2XL
Size- Numeric
12
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TPR Rubber, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, EN388 4232, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.