Roughneck Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, 2XL

  • Mfr # 298-12

  • Zoro # G4519313


product price:  $47.25
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
11 in
Palm Material
Synthetic Leather
Application
Rigging, Mining, Oil Fields, Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298-12
Zoro #
G4519313
UPC #
646818298125
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
Rigging, Mining, Oil Fields, Material Handling
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE 4343/EN388
Abrasion Resistant
Yes
Cut Resistant
Yes
Coating Material
Uncoated
Suggested Use Environment
Oily
ANSI/ISEA Cut Level
3
Thumb Style
Wing
Glove Hand Style
Left and Right
Knuckle Padding Material
TPR
Glove Coating Material
Uncoated
Closure Type
Open
Finger Style
Full Finger, TPR Rubber Reinforced
Hand
Left and Right
ANSI/ISEA Abrasion Level
5
Stitching Material
Aramid
Series
Roughneck
Glove Back Material
Nylon
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Waterproof
No
Anti-Static
No
Glove Materials
Kevlar(R)/Mesh/Synthetic Leather/TPR
Brand and Series
Ringers Gloves Roughneck 298
Glove Liner Material
Foam/Polyester
Touchscreen Nib
No
Grip Coating Color
Red
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
Yes
Windproof
No
Reflective Backing
No
Palm Style
Double Layer
Glove Material Color
High-Visibility Yellow/Red/White
Cut-Resistance Coverage
Palm Side
Glove Features
Breathable Back, Pull Strap, Reinforced Thumb Crotch
Impact Protection Style
Standard
ANSI/ISEA Impact Force
9 kN
Reinforcement Coverage
Reinforced Palm
Glove Safety Features
High-Visibility
Includes Pinch Point Protection
Yes
Includes Red Palm
Yes
Thumb Sweat Wipe
No
Includes ID Panel
Yes
Includes Double Palm
No
Glove Construction
Cut and Sewn
EN 388 Rating
4343
Impact Protection Coverage
Knuckles
Includes Padded Palm
No
Includes Keypad Nib
No
ANSI/ISEA Impact Level
1
Touchscreen Compatible
No
Knuckle Protection Material
TPR
Includes Pull Strap
Yes
Latex-Free
Yes
Silicone-Free
No
Rope Channel Reinforcement
No
Layered Palm Material
HPPE
EN 388 Impact Rated
Yes
ANSI/ISEA Cut Load
1,000 g
High-Visibility
Yes
Hand Style
Left and Right
Glove Back Color
Yellow/White
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,000 g

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow/White, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.