Roughneck Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, M, High-Visibility Yellow/Red
Mfr # 270-09
Zoro # G5159621
product price:Â $57.95
/prKey Features
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
Rigging, Oil Fields, High Impact Applications, Construction, Manufacturing, Refineries
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
270-09
Zoro #
G5159621
UPC #
094723308352
Country of Origin
Hong Kong
Dimensions
Glove Size
M
Glove Length
9 1/2 in
Size- Numeric
9
Size- Alpha
M
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TPR Rubber, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, EN388 4232, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.