Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.05 " x 10.77 in " x 27.28 " 140000

  • Mfr # RE140iP

  • Zoro # G605721482


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heaters
BtuH - Water Heaters
140000
Height (In.)
27.28
Temp. Range
120°-140° (49°C-60°C)
Application
Indoor Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE140iP
Zoro #
G605721482
UPC #
766156016318
Country of Origin
United States

Dimensions

Height (In.)
27.28
Width (In.)
14.05
Depth (In.)
10.77 in

Details

Item - Water Heaters
Tankless Water Heaters
BtuH - Water Heaters
140000
Type
Indoor
Temp. Range
120°-140° (49°C-60°C)
Application
Indoor Only
Residential / Commercial
Residential & Commercial
Uniform Energy Factor
0.81
Standards
AHRI and CSA, Energy Star, Mobile Home Certified
Gas Type
Propane Gas

Description

RE140iP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.