14.05 " x 10.77 in " x 27.28 " 180000

  • Mfr # RE180iN

  • Zoro # G705721481


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heaters
BtuH - Water Heaters
180000
Standards
AHRI and CSA, Energy Star, Mobile Home Certified
Temp. Range
98°-140° (37°C-60°C)
Depth (In.)
10.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE180iN
Zoro #
G705721481
UPC #
766156016226
Country of Origin
United States

Dimensions

Depth (In.)
10.77 in
Height (In.)
27.28
Width (In.)
14.05

Details

Item - Water Heaters
Tankless Water Heaters
BtuH - Water Heaters
180000
Type
Indoor
Standards
AHRI and CSA, Energy Star, Mobile Home Certified
Temp. Range
98°-140° (37°C-60°C)
Gas Type
Natural Gas
Residential / Commercial
Residential & Commercial
Application
Indoor Only
Uniform Energy Factor
0.82

Description

RE180iN is the perfect combination of high efficiency, comfort and value in a natural gas non- condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.