Zoro Homepage

140K NC 0.4 to 5.3 gpm 3 5 Conc E NG

  • Mfr # RE140EN

  • Zoro # G907047921


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heaters
Standards
AHRI and CSA, Energy Star, Mobile Home Certified
Width (In.)
14.05
Application
Outdoor Only
Height (In.)
24.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE140EN
Zoro #
G907047921
UPC #
766156016325
Country of Origin
United States

Dimensions

Width (In.)
14.05
Height (In.)
24.64

Details

Item - Water Heaters
Tankless Water Heaters
Type
Outdoor
Standards
AHRI and CSA, Energy Star, Mobile Home Certified
Gas Type
Natural Gas
Application
Outdoor Only

Description

RE140eN is the perfect combination of high efficiency, comfort and value in a natural gas non- condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.