Shop RINNAI
See all product information
Create Account
9 GPM Commercial 160000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater
- Mfr # CX160iN
- Zoro # G211177819
product price:Â
$
1,505.70
/ea
Free Shipping & Returns
Key Features
BtuH - Water Heaters
15000
Gas Connection (In.)
3/4 in
Min. Length
11.4 in
Includes
Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws
Application
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX160iN
- Zoro #
- G211177819
- UPC #
- 766156017391
- Country of Origin
- Japan
- BtuH - Water Heaters
- 15000
- Gas Connection (In.)
- 3/4 in
- Includes
- Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws
- Application
- Indoor/Outdoor
- Gas Type
- Natural Gas or Proprae
- Voltage
- 120V
- Uniform Energy Factor
- 0.95
- Temp. Range
- 98 Degrees to 185 Degrees F
- Water Connection (In.)
- 3/4 in
- Standards
- AHRI, CSA, Energy Star, Mobile Home Certified
- Ignition Type
- Direct Electronic Ignition
Dimensions
- Min. Length
- 11.4 in
- Depth (In.)
- 30.11 in
- Width (In.)
- 18.5 in
Description
SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.