Shop RINNAI

Water Heater Elements

  • Mfr # 205000047

  • Zoro # G123387429


product price:  $47.25
/ea

Key Features

Compatible Product Type
Water Heaters
Overall Width
3.4 in
Compatible Brand
Rinnai
Overall Height
0.45 in
Features
Real OEM Sensor Assemblies are Engineered to your System's Exact Standards, Ensuring Accurate Readings and Seamless Operation you can Count On Every Day.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205000047
Zoro #
G123387429
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
3.4 in
Overall Height
0.45 in
Overall Length
3.45 in

Details

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Item
Thermistor
Features
Real OEM Sensor Assemblies are Engineered to your System's Exact Standards, Ensuring Accurate Readings and Seamless Operation you can Count On Every Day.

Description

Thermistor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.45 in, Overall Length 3.45 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Sensor Assemblies are Engineered to your System's Exact Standards, Ensuring Accurate Readings and Seamless Operation you can Count On Every Day., Includes Not Applicable, Overall Width 3.4 in, Product Type Thermistor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.