Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 106000072

  • Zoro # G523389313


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.6 in
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RL75e, RL94e
Overall Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106000072
Zoro #
G523389313
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
8.6 in
Overall Height
5.6 in
Overall Length
10.7 in

Details

Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Item
Burner
Compatible Manufacturer Part Number
RL75e, RL94e

Description

Burner, Compatible Manufacturer Part Number RL75e, RL94e, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 5.6 in, Overall Length 10.7 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 8.6 in, Product Type Burner, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.