Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 106000103

  • Zoro # G623389817


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8.9 in
Compatible Brand
Rinnai
Overall Length
16.25 in
Compatible Product Type
Water Heaters
Overall Width
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106000103
Zoro #
G623389817
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
8.9 in
Overall Length
16.25 in
Overall Width
12.2 in

Details

Compatible Brand
Rinnai
Item
Burner
Compatible Product Type
Water Heaters

Description

Burner, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 8.9 in, Overall Length 16.25 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 12.2 in, Product Type Burner, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.