Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 204000012

  • Zoro # G623390103


product price:  $20.49
/ea

Key Features

Overall Width
3.25 in
Overall Height
1.2 in
Overall Length
3.85 in
Compatible Brand
Rinnai
Features
Real OEM Flame Rods and Gaskets are Engineered to Match your Unit's Original Specs, Ensuring Proper Detection and Operation Every Cycle, Just as the Manufacturer Intended
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
204000012
Zoro #
G623390103
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
3.25 in
Overall Height
1.2 in
Overall Length
3.85 in

Details

Item
Flame Rod
Compatible Brand
Rinnai
Features
Real OEM Flame Rods and Gaskets are Engineered to Match your Unit's Original Specs, Ensuring Proper Detection and Operation Every Cycle, Just as the Manufacturer Intended
Compatible Product Type
Water Heaters

Description

Flame Rod, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.2 in, Overall Length 3.85 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Flame Rods and Gaskets are Engineered to Match your Unit's Original Specs, Ensuring Proper Detection and Operation Every Cycle, Just as the Manufacturer Intended, Includes Not Applicable, Overall Width 3.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.