Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 205000068

  • Zoro # G423388089


product price:  $17.39
/ea

Key Features

Overall Width
0.6 in
Compatible Manufacturer Part Number
EX38DT
Overall Height
0.55 in
Overall Length
1.2 in
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205000068
Zoro #
G423388089
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
0.6 in
Overall Height
0.55 in
Overall Length
1.2 in

Details

Compatible Manufacturer Part Number
EX38DT
Compatible Product Type
Water Heaters
Item
Flame Rod
Compatible Brand
Rinnai

Description

Flame Rod, Compatible Manufacturer Part Number EX38DT, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.55 in, Overall Length 1.2 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 0.6 in, Product Type Flame Rod, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.