Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # C-511-166-3

  • Zoro # G823388795


product price:  $22.59
/ea

Key Features

Compatible Product Type
Water Heaters
Features
Real OEM Thermocouples are Engineered for your Specific Model, Ensuring Precise Operation and Helping your System Run Smoothly and Securely for the Long Haul
Overall Height
0.3 in
Compatible Brand
Rinnai
Overall Length
7.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-511-166-3
Zoro #
G823388795
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
0.3 in
Overall Length
7.15 in
Overall Width
0.5 in

Details

Compatible Product Type
Water Heaters
Features
Real OEM Thermocouples are Engineered for your Specific Model, Ensuring Precise Operation and Helping your System Run Smoothly and Securely for the Long Haul
Compatible Brand
Rinnai
Item
Thermocouple

Description

Thermocouple, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.3 in, Overall Length 7.15 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermocouples are Engineered for your Specific Model, Ensuring Precise Operation and Helping your System Run Smoothly and Securely for the Long Haul, Includes Not Applicable, Overall Width 0.5 in, Product Type Thermocouple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.