Shop RINNAI

Rheem Water Heater Pilot Assemblies

  • Mfr # 104000192-K

  • Zoro # G523388910


product price:  $57.79
/ea

Key Features

Compatible Brand
Rinnai
Overall Height
2.25 in
Compatible Product Type
Water Heaters
Features
Real OEM Ignitors and Electrodes are Engineered to Match your System's Original Specs, Ensuring Smooth Operation and Safeguarding your Equipment from Unexpected Issues
Overall Length
4.05 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104000192-K
Zoro #
G523388910
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2.25 in
Overall Length
4.05 in
Overall Width
3 in

Details

Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Real OEM Ignitors and Electrodes are Engineered to Match your System's Original Specs, Ensuring Smooth Operation and Safeguarding your Equipment from Unexpected Issues
Item
Flame Rod

Description

Flame Rod, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.25 in, Overall Length 4.05 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Ignitors and Electrodes are Engineered to Match your System's Original Specs, Ensuring Smooth Operation and Safeguarding your Equipment from Unexpected Issues, Includes Not Applicable, Overall Width 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.