Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 104000303

  • Zoro # G223389125


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9.5 in
Features
Specifically Designed for Extended Service Life, Real OEM Pump and Motor Kits Maintain Proper Fit and Materials that Resist Wear, Helping your System Run Longer with Fewer Replacements
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Overall Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104000303
Zoro #
G223389125
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
9.5 in
Overall Height
6.5 in
Overall Length
12.3 in

Details

Features
Specifically Designed for Extended Service Life, Real OEM Pump and Motor Kits Maintain Proper Fit and Materials that Resist Wear, Helping your System Run Longer with Fewer Replacements
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Item
Pump

Description

Pump, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 6.5 in, Overall Length 12.3 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Specifically Designed for Extended Service Life, Real OEM Pump and Motor Kits Maintain Proper Fit and Materials that Resist Wear, Helping your System Run Longer with Fewer Replacements, Includes Not Applicable, Overall Width 9.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.