Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 109000280

  • Zoro # G623389947


product price:  $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Compatible Product Type
Water Heaters
Features
Engineered to Fit your Unit Precisely, Helping Maintain Secure Assemblies and Prevent Unnecessary Downtime
Overall Length
2.75 in
Compatible Brand
Rinnai
Overall Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109000280
Zoro #
G623389947
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.75 in
Overall Height
0.25 in
Overall Width
1.95 in

Details

Compatible Product Type
Water Heaters
Features
Engineered to Fit your Unit Precisely, Helping Maintain Secure Assemblies and Prevent Unnecessary Downtime
Compatible Brand
Rinnai
Item
Screw

Description

Screw, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.25 in, Overall Length 2.75 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Engineered to Fit your Unit Precisely, Helping Maintain Secure Assemblies and Prevent Unnecessary Downtime, Includes Not Applicable, Overall Width 1.95 in, Product Type Screw, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.