Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 807000213

  • Zoro # G923390049


product price:  $1,070.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 in
Material
Copper
Product Type
Boiler Plumbing Kit
Overall Height
6 in
Compatible Manufacturer Part Number
i060S, i090S, i120S, i150S
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
807000213
Zoro #
G923390049
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Height
6 in
Overall Depth
22 in

Details

Item
Boiler Plumbing Kit
Material
Copper
Product Type
Boiler Plumbing Kit
Compatible Manufacturer Part Number
i060S, i090S, i120S, i150S
Compatible Brand
Rinnai
Compatible with Product Type
Water Heaters

Description

Compatible with Product Type Water Heaters, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Material Copper, Overall Height 6 in, Overall Width 22 in, Overall Depth 22 in, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.