Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # CP-20883-410UK

  • Zoro # G823389464


product price:  $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Overall Height
0.1 in
Overall Length
0.1 in
Compatible Brand
Rinnai
Overall Width
0.1 in
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-20883-410UK
Zoro #
G823389464
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
0.1 in
Overall Length
0.1 in
Overall Width
0.1 in

Details

Item
Screw
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Real OEM Screws are Engineered to Fit your Unit Perfectly, Ensuring Secure Installation and Lasting Performance Every Time you Service your System

Description

Screw, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.1 in, Overall Length 0.1 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Screws are Engineered to Fit your Unit Perfectly, Ensuring Secure Installation and Lasting Performance Every Time you Service your System, Includes Not Applicable, Overall Width 0.1 in, Product Type Screw, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.